Shop CONDOR

Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472J46

  • Mfr # 472J46
  • Zoro # G5094177

product price: 
$
63.15
/ea

Key Features

Header
No Header
Legend
Stop No Lift Trucks
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472J46
Zoro #
G5094177
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Stop No Lift Trucks
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.178(l)(3)(ii)(E)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Red, White
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Sign Format
Other Format
Legend Pictogram ID
PPIC-275
Mirror Print
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Legend Pictogram Description
Forklift
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Stop No Lift Trucks
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header
No Header
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.178(l)(3)(ii)(E)
Product Type
Safety Sign

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Lift Trucks, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.