This item is Discontinued.

Condor Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 473L87 473L87

This item is Discontinued.

Condor

Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 473L87 (Discontinued)

Mfr # 473L87
Zoro # G5564857
UPC # 00194484119126
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473L87
Zoro #
G5564857
UPC #
00194484119126
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Hunting Or Trespassing Allowed
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red, White
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Header
No Header
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Format
Other Format
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Private Property No Hunting Or Trespassing Allowed
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Hunting Or Trespassing Allowed, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.