Safety Sign, 24 in H, 24 in W, Polyethylene, Octagon, English, 472J47

  • Mfr # 472J47

  • Zoro # G5285100


product price:  $29.89
/ea

Key Features

Header
No Header
Legend
Stop No Lift Trucks
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472J47
Zoro #
G5285100
UPC #
00194484020224
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Stop No Lift Trucks
Sign Shape
Octagon
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.178(l)(3)(ii)(E)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Red, White
Metal Detectable
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-275
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.178(l)(3)(ii)(E)
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Legend Pictogram Description
Forklift
Material Properties
Rigid
Sign Legend
Stop No Lift Trucks
ANSI Standards
ANSI Z535
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Lift Trucks, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.