Safety Sign, 24 in H, 24 in W, Vinyl, Octagon, English, 472J30
- Mfr # 472J30
- Zoro # G5900592
product price:Â
$
15.69
/ea
Key Features
Header
Restricted Area
Legend
Authorized Personnel Only
Width
24 in
Height
24 in
Sign Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 472J30
- Zoro #
- G5900592
- UPC #
- 00194484167370
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Octagon Stop Restricted Area Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.