Safety Sign, 24 in H, 24 in W, Vinyl, Octagon, English, 473C26
- Mfr # 473C26
- Zoro # G5603740
product price:Â
$
17.79
/ea
Key Features
Header
Stop
Legend
Do Not Enter
Width
24 in
Height
24 in
Sign Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.