Safety Sign, 24 in H, 36 in W, Aluminum, Horizontal Rectangle, English, 472R94

  • Mfr # 472R94

  • Zoro # G5252733


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Header
Danger
Legend
Restricted Area Authorized Personnel Only
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472R94
Zoro #
G5252733
UPC #
00194484023041
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
Restricted Area Authorized Personnel Only
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Metal Detectable
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.