Safety Sign, 24 in H, 36 in W, Aluminum, Horizontal Rectangle, English, 472U01

  • Mfr # 472U01

  • Zoro # G5206737


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Header
Notice
Legend
Authorized Personnel Only
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U01
Zoro #
G5206737
UPC #
00194484023515
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Authorized Personnel Only
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.