Safety Sign, 24 in H, 36 in W, Aluminum, Horizontal Rectangle, English, 476L35

  • Mfr # 476L35

  • Zoro # G5844717


product price:  $90.69
/ea
Free Shipping & Returns

Key Features

Header
Danger
Legend
OPEN PIT
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476L35
Zoro #
G5844717
UPC #
00194484190750
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
OPEN PIT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Sign Legend
Open Pit
Sign Header
Danger
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.