Safety Sign, 24 in H, 36 in W, Horizontal Rectangle, English, 474C90

  • Mfr # 474C90

  • Zoro # G5866049


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Smoking
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C90
Zoro #
G5866049
UPC #
00194484171537
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend
No Smoking
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header
No Header
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.