Safety Sign, 24 in H, 36 in W, Horizontal Rectangle, English, 474G13

  • Mfr # 474G13

  • Zoro # G5251257


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474G13
Zoro #
G5251257
UPC #
00194484027483
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
No Smoking Beyond This Point
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.