Safety Sign, 24 in H, 36 in W, Horizontal Rectangle, English, 474N81

  • Mfr # 474N81

  • Zoro # G5769360


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Header
Danger
Legend
NO SMOKING
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N81
Zoro #
G5769360
UPC #
00194484132170
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
No Smoking
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.