Safety Sign, 24 in H, 36 in W, Polyethylene, Horizontal Rectangle, English, 449L84

  • Mfr # 449L84

  • Zoro # G5866843


product price: $37.15
/ea

Key Features

Header
No Header
Legend
Drug-Free Workplace Substance Abuse Policies Are In Effect Substance Abuse Testing Is A Condition Of Employment
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L84
Zoro #
G5866843
UPC #
00194484151850
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Drug-Free Workplace Substance Abuse Policies Are In Effect Substance Abuse Testing Is A Condition Of Employment
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Legend
Drug-Free Workplace Substance Abuse Policies Are In Effect Substance Abuse Testing Is A Condition Of Employment
Sign Header
No Header
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Drug-Free Workplace Substance Abuse Policies Are In Effect Substance Abuse Testing Is A Condition Of Employment, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.