Safety Sign, 24 in H, 36 in W, Polyethylene, Horizontal Rectangle, English, 472U06

  • Mfr # 472U06

  • Zoro # G5290868


product price: $37.15
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U06
Zoro #
G5290868
UPC #
00194484023539
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend
Authorized Personnel Only
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Blue
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.