Shop CONDOR

Safety Sign, 24 in H, 36 in W, Polyethylene, Horizontal Rectangle, English, 474N91

  • Mfr # 474N91
  • Zoro # G5129192

product price: 
$
34.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474N91
Zoro #
G5129192
UPC #
00194484030391
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend
No Smoking
Sign Header
Danger
Corrosion Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.