Safety Sign, 24 in H, 36 in W, Polyethylene, Horizontal Rectangle, English, 476J54

  • Mfr # 476J54

  • Zoro # G5125333


product price:  $37.15
/ea

Key Features

Header
Danger
Legend
Construction Area Hard Hats and Safety Glasses Required Beyond This Point
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476J54
Zoro #
G5125333
UPC #
00194484048563
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Area Hard Hats and Safety Glasses Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
29 CFR 1910.132, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28(a), OSHA 29 CFR 1926.32
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Sign Header Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32, OSHA 29 CFR 1926.28(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Hard Hats And Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products