Safety Sign, 24 in H, 36 in W, Vinyl, Horizontal Rectangle, English, 472T02

  • Mfr # 472T02

  • Zoro # G5161779


product price:  $27.59
/ea

Key Features

Header
Danger
Legend
Restricted Area Authorized Personnel Only
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472T02
Zoro #
G5161779
UPC #
00194484023065
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Restricted Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Danger
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Sign Legend
Restricted Area Authorized Personnel Only
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Adhesive Style
Permanent
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Graffiti Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.