Safety Sign, 24 in H, 36 in W, Vinyl, Horizontal Rectangle, English, 474C96

  • Mfr # 474C96

  • Zoro # G5262350


product price:  $27.59
/ea

Key Features

Header
No Header
Legend
No Smoking
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474C96
Zoro #
G5262350
UPC #
00194484026400
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Red
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend
No Smoking
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Format
Other Format
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.