Shop CONDOR

Safety Sign, 24 in H, 36 in W, Vinyl, Horizontal Rectangle, English, 474N95

  • Mfr # 474N95
  • Zoro # G5208003

product price: 
$
25.99
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474N95
Zoro #
G5208003
UPC #
00194484030407
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
No Smoking
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Graffiti Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.