Shop CONDOR

Safety Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English

  • Mfr # 466R87
  • Zoro # G5574858

product price: 
$
63.15
/ea

Key Features

Header
No Header
Legend
Personal Protective Equipment Required Beyond This Point
Height
24 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466R87
Zoro #
G5574858
UPC #
00194484147808
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Personal Protective Equipment Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Format
Other Format
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Stop Personal Protective Equipment Required Beyond This Point
Sign Header
No Header
Sign Legend Background Color
Red
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products