Zoro Homepage

Safety Sign, 24 in Height, 36 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 476H81

  • Zoro # G5252928


product price: $27.59
/ea

Key Features

Header
No Header
Legend
Construction Entrance
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H81
Zoro #
G5252928
UPC #
00194484048273
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Construction Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
No
Standards
OSHA 29 CFR 1926.32
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Metal Detectable
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend
Construction Entrance
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1926.32
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Construction Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.