Zoro Homepage

Safety Sign, 24 in Height, 36 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 476J73

  • Zoro # G5777943


product price: $27.59
/ea

Key Features

Header
Danger
Legend
Construction Area Keep Out
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J73
Zoro #
G5777943
UPC #
00194484189266
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Danger
Sign Legend
Construction Area Keep Out
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.