Zoro Homepage

Safety Sign, 24 in Height, 8 in Width, Polyethylene, Horizontal Rectangle

  • Mfr # 470A69

  • Zoro # G5496972


product price: $14.59
/ea

Key Features

Sign Material
Polyethylene
Legend
Fire Extinguisher/Extinguidor De Fuego
Width
8 in
Thickness
0.055 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A69
Zoro #
G5496972
UPC #
00194484091323
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.055 in
Height
24 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher/Extinguidor De Fuego, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.