Zoro Homepage

Safety Sign, 24" W, 24" H, 0.004" Thickness, 467A90

  • Mfr # 467A90

  • Zoro # G5890661


product price: $17.89
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required Beyond This Point
Height
24 in
Sign Shape
Octagon
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A90
Zoro #
G5890661
UPC #
00194484206833
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Sign Legend
Stop Safety Glasses Required Beyond This Point
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Legend Pictogram Description
Eye Protection
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Legend Pictogram ID
PPEQ-917
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Adhesive Style
Permanent
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Safety Glasses Required Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.