Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 24" W, 24" H, 0.032" Thickness, 466G66

  • Mfr # 466G66

  • Zoro # G5649371


product price: $69.39
/ea

Key Features

Header
No Header
Legend
Hearing Protection Required In This Area
Height
24 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G66
Zoro #
G5649371
UPC #
00194484061227
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hearing Protection Required In This Area
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red, White
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Stop Hearing Protection Required In This Area
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Format
Other Format
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hearing Protection Required In This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.