Zoro Homepage

Safety Sign, 24" W, 24" H, 0.055" Thickness, 466G68

  • Mfr # 466G68

  • Zoro # G5159618


product price: $28.59
/ea

Key Features

Header
No Header
Legend
Hearing Protection Required In This Area
Height
24 in
Sign Shape
Octagon
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466G68
Zoro #
G5159618
UPC #
00194484009168
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hearing Protection Required In This Area
Sign Shape
Octagon
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPEQ-826
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Legend Pictogram Description
Ear Protection
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Stop Hearing Protection Required In This Area
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hearing Protection Required In This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.