Zoro Homepage

Safety Sign, 24" W, 24" H, 0.055" Thickness, 467A87

  • Mfr # 467A87

  • Zoro # G5071759


product price: $29.89
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required Beyond This Point
Height
24 in
Sign Shape
Octagon
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A87
Zoro #
G5071759
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Mounting Pattern
4 Corner
Sign Legend
Stop Safety Glasses Required Beyond This Point
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Legend Pictogram ID
PPEQ-917
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Eye Protection
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Safety Glasses Required Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.