Zoro Homepage

Safety Sign, 24" Wx24" H, 0.032" Thickness

  • Mfr # 468L79

  • Zoro # G5647481


product price: $69.39
/ea

Key Features

Header
No Header
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L79
Zoro #
G5647481
UPC #
00194484070656
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Mirror Print
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Stop Hearing Protection & Safety Glasses Must Be Worn In This Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Legend Pictogram Description
Ear Protection, Eye Protection
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Legend Pictogram ID
PPEQ-837
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hearing Protection & Safety Glasses Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.