Zoro Homepage

Safety Sign, 24" Wx24" H, 0.055" Thick

  • Mfr # 485K62

  • Zoro # G6276650


product price: $28.59
/ea

Key Features

Header
Stop
Legend
No Vehicles Allowed
Height
24 in
Sign Shape
Octagon
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K62
Zoro #
G6276650
UPC #
00194484276171
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Vehicles Allowed, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.