Safety Sign, 3 1/2 in H, 10 in W, Aluminum, Vertical Rectangle, English, 480K18

  • Mfr # 480K18

  • Zoro # G5854243


product price:  $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480K18
Zoro #
G5854243
UPC #
00194484243128
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Text Color
Red, White
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram Description
This Way Out (Arrow)
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend
This Way Out (Arrow)
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Header
No Header
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.