Safety Sign, 3 1/2 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, 480K20

  • Mfr # 480K20

  • Zoro # G5839141


product price:  $6.49
/ea

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480K20
Zoro #
G5839141
UPC #
00194484243142
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Color
Red, White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Sign Header
No Header
Number of Printed Sides
1
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
-30 Degrees F
Legend Pictogram Description
This Way Out (Arrow)
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
Anti-Slip Surface
No
Sign Legend
This Way Out (Arrow)
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.