Safety Sign, 3 1/2 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 480K12

  • Mfr # 480K12
  • Zoro # G5856538
product price: 
$
11.89
/ea
Sold in multiples of 2 for $23.78

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480K12
Zoro #
G5856538
UPC #
00194484243067
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Red, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-50 Degrees F
Glow In The Dark
Yes
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Anti-Slip Surface
No
Legend Pictogram Description
This Way Out (Arrow)
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend
This Way Out (Arrow)
Outdoor Life Expectancy
3 yr
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.