Safety Sign, 3 1/2 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 480K14

  • Mfr # 480K14

  • Zoro # G5855567


product price:  $5.49
/ea
Sold in multiples of 3 for $16.47

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480K14
Zoro #
G5855567
UPC #
00194484243081
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Color
Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Header
No Header
Legend Pictogram Description
This Way Out (Arrow)
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
This Way Out (Arrow)
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.