Safety Sign, 3 1/2 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 480K22

  • Mfr # 480K22

  • Zoro # G5881397


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K22
Zoro #
G5881397
UPC #
00194484243166
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red, White
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Sign Legend
This Way Out (Arrow)
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Header
No Header
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Legend Pictogram Description
This Way Out (Arrow)
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Glow In The Dark
Yes
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products