Safety Sign, 3 1/2 in H, 10 in W, Vertical Rectangle, English, 447V79

  • Mfr # 447V79

  • Zoro # G5876427


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
No Header
Legend
Biohazard
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V79
Zoro #
G5876427
UPC #
00194484150204
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Metal Detectable
No
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
Biohazard
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.