Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, 451Y88, PK10

  • Mfr # 451Y88

  • Zoro # G5179050


product price:  $23.19
/pk 10, $2.32/ea

Key Features

Header
Caution
Legend
Radiation Area
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y88
Zoro #
G5179050
UPC #
00194484002152
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.04 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Header Background Color
Yellow
ANSI Compliant
No
Header Legend Color
Pink
Legend Color
Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Background Color
Yellow
Standards
OSHA 29 CFR 1910.1096
Subject Matter
Radiation Hazard
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Color
Pink
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
State Specific Sign
No
Sign Header
No Header
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend
Caution Radiation Area
Chemical Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Graffiti Resistant
No
Sign Format
Other Format
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.