Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z56, PK10

  • Mfr # 451Z56

  • Zoro # G5867972


product price:  $21.89
/pk 10, $2.19/ea

Key Features

Header
Caution
Legend
Radioactive Material
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z56
Zoro #
G5867972
UPC #
00194484155476
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.04 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Background Color
Yellow
Header Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Double-Sided
No
Subject Matter
Radiation Hazard
Sign Legend Color
Pink
Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Pink
Legend Style
Symbol and Text
ANSI Compliant
No
Header Background Color
Yellow
Material
Vinyl
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Chemical Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Caution Radioactive Material
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Legend Background Color
Yellow
Write on Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
No Header
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.