Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, 451Z57

  • Mfr # 451Z57

  • Zoro # G5818010


product price:  $2.49
/ea

Key Features

Header
Caution
Legend
Radioactive Material
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z57
Zoro #
G5818010
UPC #
00194484155483
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.1096
Header Legend Color
Pink
OSHA Compliant
Yes
Sign Legend Color
Pink
Legend Style
Symbol and Text
Material
Vinyl
Symbol
Radioactive Material Hazard
Background Color
Yellow
Language
English
Legend Color
Pink
Sign Legend Text Color
Pink
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Metal Detectable
No
Adhesive Type
Acrylic
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend
Caution Radioactive Material
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.