Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, 452A59, PK10

  • Mfr # 452A59

  • Zoro # G5173800


product price: $21.89
/pk 10, $2.19/ea

Key Features

Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A59
Zoro #
G5173800
UPC #
00194484002602
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.04 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Rays This Equipment Produces X-Rays When Energized
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
ANSI Compliant
No
Language
English
Legend Color
Pink
Sign Legend Color
Pink
OSHA Compliant
Yes
Header Legend Color
Pink
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.1096
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Caution X-Rays This Equipment Produces X-Rays When Energized
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header
No Header
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution X-Rays This Equipment Produces X-Rays When Energized, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.