Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, English, 469M83

  • Mfr # 469M83

  • Zoro # G5064600


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
Watch Your Step
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469M83
Zoro #
G5064600
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Text Color
Black
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Metal Detectable
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Watch Your Step
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Sign Format
Other Format
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.