Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, English, 480K16

  • Mfr # 480K16

  • Zoro # G5800538


product price:  $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K16
Zoro #
G5800538
UPC #
00194484243104
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Way Out (Arrow)
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
This Way Out (Arrow)
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header
No Header
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.