Safety Sign, 3 1/2 in H, 10" W, Vertical Rectangle, English, 474M32

  • Mfr # 474M32

  • Zoro # G5125141


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
No Header
Legend
DESIGNATED SMOKING AREA
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M32
Zoro #
G5125141
UPC #
00194484029647
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
DESIGNATED SMOKING AREA
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Sign Legend
Designated Smoking Area
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.