Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 473V41

  • Mfr # 473V41

  • Zoro # G5593380


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V41
Zoro #
G5593380
UPC #
00194484125547
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
State Specific Sign
No
Sign Header
Warning
Write on Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
No Smoking Turn Off Engine
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
Black
Chemical Resistant
No
Sign Legend Background Color
Orange
Graffiti Resistant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.