Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474R28

  • Mfr # 474R28

  • Zoro # G5809699


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS POINT
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474R28
Zoro #
G5809699
UPC #
00194484174002
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS POINT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
White
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Legend
No Smoking Beyond This Point.
Sign Header
Danger
Metal Detectable
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.