Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474R68

  • Mfr # 474R68

  • Zoro # G5873277


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
NO SMOKING EATING OR DRINKING IN THIS AREA
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474R68
Zoro #
G5873277
UPC #
00194484174163
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING EATING OR DRINKING IN THIS AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Glow In The Dark
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking Eating Or Drinking In This Area
Metal Detectable
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-263
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Legend Pictogram Description
No Food
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.