Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474R96

  • Mfr # 474R96

  • Zoro # G5860141


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
NO SMOKING IN TRAILERS AND DOCK AREA
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474R96
Zoro #
G5860141
UPC #
00194484174248
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING IN TRAILERS AND DOCK AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header
Danger
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Adhesive Type
Acrylic
Chemical Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend
No Smoking In Trailers And Dock Area
Glow In The Dark
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In Trailers And Dock Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.