This item is Discontinued.

Condor Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474T13 474T13

This item is Discontinued.

Condor

Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474T13 (Discontinued)

Mfr # 474T13
Zoro # G5831931
UPC # 00194484174286
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474T13
Zoro #
G5831931
UPC #
00194484174286
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING, MATCHES OR OPEN LIGHTS.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red, Yellow
Sign Legend Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Red
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend
No Smoking, Matches Or Open Lights.
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.