Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474T33

  • Mfr # 474T33

  • Zoro # G5157719


product price:  $2.19
/ea

Key Features

Header
Danger
Legend
NO SMOKING NO OPEN FLAMES NO SPARKS
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474T33
Zoro #
G5157719
UPC #
00194484031497
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING NO OPEN FLAMES NO SPARKS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header
Danger
Includes Mounting Hardware
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Text Color
White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend
No Smoking No Open Flames No Sparks
Average Outdoor Durability
2 yr
Write on Surface
No
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Graffiti Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.