Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474V65

  • Mfr # 474V65

  • Zoro # G5852773


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Notice
Legend
THIS IS A NO SMOKING LUNCH AREA
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V65
Zoro #
G5852773
UPC #
00194484174903
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A NO SMOKING LUNCH AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Is A No Smoking Lunch Area
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A No Smoking Lunch Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.