Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474V88

  • Mfr # 474V88

  • Zoro # G5184897


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Notice
Legend
THIS IS A SMOKE-FREE WORKPLACE
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V88
Zoro #
G5184897
UPC #
00194484032470
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A SMOKE-FREE WORKPLACE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Notice
Glow In The Dark
No
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Text Color
White
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend
This Is A Smoke-Free Workplace
Write on Surface
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products