Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474W83

  • Mfr # 474W83

  • Zoro # G5772142


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W83
Zoro #
G5772142
UPC #
00194484175290
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Orange, Yellow
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black, Yellow
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend
No Smoking Beyond This Point.
Sign Legend Background Color
White
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Orange
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Sign Header
Warning
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.